Thermostatic Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Provincetown Thermostatic Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK447817
  • Item #8489992
  • Manufacturer Part #SH447817
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic valve trim diameter: 6-3/4".
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Volume control trim diameter: 4-3/8".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Part Type:
Thermostatic Valve Trim
GSA Approved:
No
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Size:
4-3/8 in;6-3/4 in
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
Yes