Thermostatic Valve Trim in Chrome
Provincetown Thermostatic Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
- Thermostatic valve trim diameter: 6-3/4".
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Volume control trim diameter: 4-3/8".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Part Type:
- Thermostatic Valve Trim
- GSA Approved:
- No
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Size:
- 4-3/8 in;6-3/4 in
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes