Provincetown TSTC VLV & TRIM KIT 1/2 CP

Part #SHK447822  |  Item #8489979  |  Manufacturer Part #SH447822

$585.00 EACH

Type:

SHK447822
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For proper installation, requires use of volume control valve and trim.
  • Bronze valve body.
  • Factory-calibrated comfort setting at 104 degrees Fahrenheit.
  • Water inlet stops and check valve.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Provincetown

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-5/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

Hardware Included: Yes

Material: Brass

Number of Handles: Two Handle

Origin: Global

Type: SHK447822

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve