B2B Hidden;B2C Hidden

You last purchased this on
 
Signature Hardware

Provincetown B2B Hidden;B2C Hidden

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown B2B Hidden;B2C Hidden

  • Fast #
  • Part #SHK447826
  • Item #8489981
  • Manufacturer Part #SH447826
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bronze valve body.
  • Factory-calibrated comfort setting at 104 degrees Fahrenheit.
  • For proper installation, requires use of volume control valve and trim.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Water inlet stops and check valve.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-5/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
Type:
SHK447826
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve