Provincetown Tub Spout in Brushed Nickel

Part #SHTS81ZBN  |  Item #7366347  |  Manufacturer Part #455774

$59.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Slip fit connection.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

CSA Certified: CSA B125.1-18

Collection: Provincetown

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connection Type: Slip Fit

Depth: 6-5/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-1/8 in

IAPMO Listed: No

Length: 6-5/8 in

MA Approved: Yes

Material: Zinc

NSF Certified: No

Number Of Pieces: 1 Piece

Spout Type: Non-Diverter

Tub Spout Reach: 5-1/4 in

Tub Spout Type: Non-diverter

WaterSense Labeled: No

Width: 3-1/8 in