Provincetown Two Handle Roman Tub Faucet in Chrome (Trim Only)

Part #SHPR4RTGZ  |  Manufacturer Part #448520

Starting at
$329.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 4 faucet holes with a center-to-center range of 8" - 16"
  • Factory installed backflow prevention check valve
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1-18]

Center Size: 8 in - 16 in

Collection: Provincetown

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Height: 9-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 18.9 gpm (71.5 l/min)

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 61 in

IAPMO Listed: No

Length: 17-1/4 in

MA Approved: Yes

Maximum Deck Thickness: 2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 4-5/8 in

Spout Reach: 7-7/8 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Flow Rate: 8 gpm

Tub Spout Reach: 7-7/8 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: Yes

Width: 9-7/8 in

cUPC Certified: Yes