18 x 12 in. Undermount Basin in White
Provincetown 18 x 12 in. Undermount Basin in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
- Overall Sink Size (Length x Width x Height): 19-1/2" x 16" x 7-1/2"
- Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Interior Sink Basin Size (Length x Width): 17-3/8" x 14-1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 17-19/50 in
- Basin Width:
- 14-1/2 in
- Brand Model Compatibility:
- MIRKW240H Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-63/100 in
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 14-3/16 in
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/8 in x 14-1/2 in x 5-3/4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/2 in x 16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16 in