PVC Drain Kit
PVC Drain Kit
Frequently Purchased Together
Product Details
- 67" Dimensions: 67" L x 31" W x 23" H (± 1/2"). Water capacity with/without overflow: 42/62 gallons. Weight uncrated/crated: 266/376 lbs.
- Solid cast brass feet.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Drain Included:
- No
- Material:
- Plastic
- Overflow Included:
- No
- Product Type:
- Drain Kit
- WaterSense Labeled:
- No