24 in. Floor Mount Vanity in White, Satin Brass with Arctic White

You last purchased this on
 
Signature Hardware

Quen 24 in. Floor Mount Vanity in White, Satin Brass with Arctic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Quen 24 in. Floor Mount Vanity in White, Satin Brass with Arctic White

  • Fast #
  • Part #SH460506
  • Item #9251141
  • Manufacturer Part #460506
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Soft White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Whites
Color Finish Name:
Soft White
Depth:
20-3/4 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Holes:
No Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
6 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
25 in x 23-3/4 in x 34 in
Vanity Top Shape:
Rectangle
Width:
25 in