35-3/4 in. Floor Mount Vanity in Grey with Brushed Nickel Hardware

You last purchased this on
 
Signature Hardware

Quen 35-3/4 in. Floor Mount Vanity in Grey with Brushed Nickel Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Quen 35-3/4 in. Floor Mount Vanity in Grey with Brushed Nickel Hardware

  • Fast #
  • Part #SH446390
  • Item #8053462
  • Manufacturer Part #446390
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
22 in
Door Style:
Square
Height:
34 in
Installation Type:
Freestanding
Length:
42 in
Material:
Wood
Mirror Included:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
5
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Vanity
Size:
36 in
Style:
Modern
Vanity Top Shape:
Rectangle
Weight:
133 lb
Width:
36 in