Quen 59-1/4 in. Floor Mount Vanity in Grey

Part #SH464227  |  Item #9303948  |  Manufacturer Part #464227

$1,999.00 EACH

Color/Finish: Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

Basin Shape: Oval

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Quen

Color Finish: Grey

Color Finish Category: Greys

Depth: 20-3/4 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Marble, Wood]

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 4 Piece

Number of Doors: 4

Number of Drawers: 6

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 18-5/8 in x 15 in

Right Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Bowl Size Left: 16 in x 12-1/2 in x 5 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 59-1/4 in