Quen 60 DOUBLE VANITY FOR VESSEL SINKS SOFT WHITE ABSOLUTE BLACK GRANITE NO FAUCET HOLES

Part #SH480747  |  Item #9637709  |  Manufacturer Part #480747

Call for Pricing

Type:

SH480747

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for vessel sink.
  • Granite is A-grade.
  • We will drill your faucet hole to fit a standard 16-1/2" sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Quen

Color Finish: Soft White

Color Finish Category: Whites

Depth: 22 in

Door Style: Panel

Drain Opening: 2 in

GSA Approved: No

Hardware Included: No

Height: 39 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 3 Piece

Number of Doors: 4

Number of Drawers: 6

Number of Holes: No Hole

Origin: Global

Size: 60 in

Type: SH480747

Vanity Top Shape: Rectangle

Width: 61 in