Quen 72 in. Floor Mount Vanity in Grey

Part #SH466927  |  Item #9406684  |  Manufacturer Part #466927

$2,199.00 EACH

Color/Finish: Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Carrara Marble is sourced from Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Quen

Color Finish: Grey

Color Finish Category: Greys

Depth: 20-3/4 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Marble

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 4 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/8 in x 12-3/4 in

Size: 72 in

Vanity Top Shape: Rectangle

Width: 72 in