30 in. Farmhouse Copper Single Bowl Kitchen Sink
Raina 30 in. Farmhouse Copper Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 30" x 22" x 9-1/2"
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- Rounded interior corners for easy cleaning. Angled bottom facilitates water drainage.
- Sink bowl is pressed; contains no internal welds.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Raina
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Drain Location:
- Center
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 22 in