Signature Hardware
Ravenel CCY LF 1.8 1HDL LEV BAR FCT PLT KIT
Part #SHK449005 | Item #8489367 | Manufacturer Part #SH449005
Type:
SHK449005How to get it:
Product Details
This product includes

Signature Hardware Ravenel Single Lever Handle Bar Faucet in Polished Chrome
Part #: SHXCRA103CP

Signature Hardware Deck Plate in Polished Chrome
Part #: SHDP100CP
- Faucet is constructed of brass ensuring a lifetime of durability
- 360° Swivel spout grants access to all areas in and around the sink
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Installs onto water supplies with NPSM connections
- Designed to be installed onto faucet decks up to 2-1/2 in thick
- Compliant with the Americans with Disabilities Act (ADA)
Specifications
ADA Compliant: Yes
CEC Compliant: For Sale in CA
Collection: Ravenel
Deck Plate Included: Yes
Flow Rate: 1.75 gpm (6.6 L/min) @60 psi
Handle Material: Brass
Handle Type: Lever
Lead Law Compliant: Yes
NSF Certified: Yes
Number of Handles: Single Handle
Spout Height: 7-1/2 in
Spout Reach: 5 in
Spout Type: Swivel
Type: SHK449005
-
Starting at $378.00
-
Starting at $299.00
-
Starting at $389.00
-
Starting at $329.00
-
Starting at $418.00
-
Starting at $348.00
-
Starting at $389.00
-
Starting at $17.59