CCY LF 1.8 1HDL LEV BAR FCT PLT KIT
Ravenel CCY LF 1.8 1HDL LEV BAR FCT PLT KIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Lever Handle Bar Faucet in Stainless Steel
Part #SHXCRA103SS
Signature Hardware Deck Plate in Stainless Steel
Part #SHDP100SS
- 360° Swivel spout grants access to all areas in and around the sink
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Faucet is constructed of brass ensuring a lifetime of durability
- Compliant with the Americans with Disabilities Act (ADA)
- Designed to be installed onto faucet decks up to 2-1/2 in thick
- Installs onto water supplies with NPSM connections
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Ravenel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Flow Rate:
- 1.75 gpm (6.6 L/min) @60 psi
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel
- Type:
- SHK449006