Rayne 59 x 30 in. Freestanding Bathtub End Drain in White

Part #SH415305  |  Item #7632339  |  Manufacturer Part #415305

$1,199.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 54 in x 30 in
  • Soaking Depth: 10-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 38 in

Basin Width: 18-1/2 in

Bathtub Shape: Specialty

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 50 gal

Clawfoot Color Finish: Brushed Nickel

Clawfoot Included: Yes

Clawfoot Material: Aluminum

Collection: Rayne

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: End

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 24 in

Overall Length: 59 in

Overall Width: 30 in

Size: 59 in x 30 in

Soaking Depth: 16-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 150