59 x 30 in. Freestanding Bathtub End Drain in White
Rayne 59 x 30 in. Freestanding Bathtub End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- All dimensions are (± 1/2").
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 38 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 50 gal
- Clawfoot Color Finish:
- Oil Rubbed Bronze
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Aluminum
- Collection:
- Rayne
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Drain Included:
- No
- Drain Location:
- Left, Reversible, Right
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 59 in
- Overall Width:
- 30 in
- Overflow Included:
- No
- Size:
- 59 in x 30 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 125 lb