Regal Cast Iron Rectangular Left Hand Trip Lever Door Lock

Part #SH325583  |  Item #7714797  |  Manufacturer Part #325583

$29.00 EACH

Handle Type:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of cast iron.
  • Features a layer of natural beeswax for an aged appearance and protection from the elements.
  • Handle measures 3-3/4" L x 2" H.
  • Plate measures 1-3/4" L x 6" H.
  • 2-1/2" extension from wall.
  • Includes all fastening hardware.

Specifications

ADA Compliant: No

Application: Residential

Collection: Regal

Color Finish: Beeswax Iron

Color Finish Category: Iron Tones

Depth: 2-1/2 in

Door Hardware Type: Lock

Handle Length in : 3-3/4 in

Handle Material: Cast Iron

Handle Type: Left Hand Trip Lever

Height: 6 in

Length: 1-3/4 in

MA Approved: No

Material: Iron

Shape: Rectangular

Smart Home Enabled: No

Style: Mission

UL Listed: No

WaterSense Labeled: No