Cast Iron Rectangular Right Hand Trip Lever Door Lock
Regal Cast Iron Rectangular Right Hand Trip Lever Door Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a layer of natural beeswax for an aged appearance and protection from the elements.
- Handle measures 3-3/4" L x 2" H.
- Made of cast iron.
- Includes all fastening hardware.
- 2-1/2" extension from wall.
- Plate measures 1-3/4" L x 6" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Regal
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Beeswax Iron
- Depth:
- 2-1/2 in
- Door Hardware Type:
- Lock
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Cast Iron
- Handle Type:
- Right Hand Trip Lever
- Height:
- 6 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Iron
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No