This product requires certification to purchase.

Repair Kit in Brushed Nickel

You last purchased this on
 
Signature Hardware

Repair Kit in Brushed Nickel

  • Fast #
  • Part #OBPF70580ZBN
  • Item #7846975
4.3 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

Repair Kit in Brushed Nickel

  • Fast #
  • Part #OBPF70580ZBN
  • Item #7846975
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
948656, 946629
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Repair Kit
MA Approved:
No