This product requires certification to purchase.

Repair Kit in Matte Black

You last purchased this on
 
Signature Hardware

Repair Kit in Matte Black

  • Fast #
  • Part #OBPF70580MB
  • Item #7846937
5 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

Repair Kit in Matte Black

  • Fast #
  • Part #OBPF70580MB
  • Item #7846937
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
948656, 946629
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Repair Kit
MA Approved:
No