2-1/8 in. Brass Floor Mounted Door Stop in Polished Brass
Ribbed Top 2-1/8 in. Brass Floor Mounted Door Stop in Polished Brass
Product Details
Product Details
- Floor mount.
- 2-1/8" H.
- Base measures 1-1/8" diameter.
- Includes fastening hardware.
- Two piece doorstop design unscrews to reveal mounting screw.
Specifications
- Application:
- Residential
- Collection:
- Ribbed Top
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Stop Type:
- Floor Door Stop
- Height:
- 2-1/8 in
- Material:
- Brass
- Size:
- 2-1/8 in