6-1/2 in. Hand Forged Iron Door Pull in Black Powder Coat

You last purchased this on
 
Signature Hardware

Ridged 6-1/2 in. Hand Forged Iron Door Pull in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ridged 6-1/2 in. Hand Forged Iron Door Pull in Black Powder Coat

  • Fast #
  • Part #SH248703
  • Item #7741919
  • Manufacturer Part #248703
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5-3/4" center to center.
  • Includes mounting screws.
  • 1-3/8" projection from mount.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ridged
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1-3/8 in
Hardware Type:
Pull
Length:
6-1/2 in
MA Approved -:
No
Material:
Hand Forged Iron
Number of Handles:
Single Handle
Product Type:
Door Pull
Projection:
1-3/8 in
Size:
1 in x 6-1/2 in x 1-3/8 in
WaterSense Labeled:
No
Width:
1 in