20-1/4 in. Vessel Mount Round Resin Bathroom Sink in White
Rigel 20-1/4 in. Vessel Mount Round Resin Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Constructed from a resin blend resulting in a highly durable basin with a matte finish
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 20-1/4" x 20-1/4" x 4-1/4"
- Interior Sink Basin Size (Length x Width): 17-3/4" x 17-3/4"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Rigel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Length:
- 20-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 17-3/4 in x 17-3/4 in
- Sink Depth:
- 4-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 20-1/4 in