24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Rigi 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHRI24TBZBN
  • Item #5134493
  • Manufacturer Part #446876
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
26 in
Projection:
3-1/4 in
Shape:
Square
Style:
Modern
WaterSense Labeled:
No
Weight:
1.77 lb