Single Handle 6 Function Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Rigi Single Handle 6 Function Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi Single Handle 6 Function Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included

  • Fast #
  • Part #SHK449132
  • Item #8489922
  • Manufacturer Part #SH449132
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • An eye-catching design is accented with a durable finish that remains beautiful through daily use
  • Solid metal construction and an easy-to-use handle complete its premium build
  • Embrace the experience of bathing with multiple showering options by installing the Rigi in-wall shower diverter
  • Brass valve body
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Not intended as a shut off valve
  • Metal Lever Handle
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
cUPC Certified:
Yes