Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathroom Sink Faucet
Signature Hardware Single Handle Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #SHWSCRI200ZBN
You last purchased this on
 
Signature Hardware

Rigi Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathroom Sink Faucet
Signature Hardware Single Handle Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #SHWSCRI200ZBN
Signature Hardware

Rigi Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCRI200BN
  • Item #7765298
  • Manufacturer Part #447858
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Faucet is constructed of brass ensuring a lifetime of durability
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • Designed to accommodate mounting decks up to 1-3/4 in thick
  • Installs into a single faucet hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
3-1/8 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Pressure - Maximum:
60 psi
Product Type:
Bathroom Faucet
Spout Height:
3-1/4 in
Spout Reach:
4-3/4 in
Spout Swivel:
No
Spout Type:
Non-Diverter
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5 lb
Width:
6 in