Rigi Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCRI200LZBN  |  Item #9438724  |  Manufacturer Part #SHWSCRI200LZBN

$369.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 2 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2020

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA 61-2020, CSA B125.1-18

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 11-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-1/8 in

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/8 in

MA Approved: Yes

Maximum Deck Thickness: 2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2020

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 9 in

Spout Reach: 4-3/4 in

Spout Swivel: No

Spout Type: Non-Diverter

Style: Modern

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 6.22

Width: 6 in

cUPC Certified: Yes