Rigi Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCRI807ZBN  |  Item #9807966  |  Manufacturer Part #SHWSCRI807ZBN

$519.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Drain is only compatible with sinks that have an overflow

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372 2016, ANSI 61 2020

ASME Specifications: ASME A112.18.1 2018

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2018

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection Size: 1/2 in

Faucet Height: 6-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliance Level: Lead Law Compliant and Certified

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 372 2016, NSF 61 2020

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-5/8 in

Spout Reach: 5-11/16 in

Spout Type: Fixed

Style: Modern

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 7 in

cUPC Certified: Yes