This product requires certification to purchase.

8 in. Center-to-Center Cabinet Pull in Antique Brass

Signature Hardware

Rindahl 8 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH450284
  • Item #8226154
  • Manufacturer Part #450284
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Rindahl 8 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH450284
  • Item #8226154
  • Manufacturer Part #450284
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold Individually.
  • Requires Certification
Dimensions & Measurements
Center to Center
8 in
Depth
1-3/16 in
Height
3/4 in
Width
8-3/8 in
Characteristics & Features
Collection
Rindahl
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Hardware Type
Cabinet Pull
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
V-shaped
Style
Traditional
Warranty & Product Information
UPC
781889423264