Robertson 24 in. Floor Mount Vanity in Black

Part #SH470727  |  Item #9388816  |  Manufacturer Part #470727

$1,461.99 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for vessel sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany, Marble

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Drawers: 1

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Size: 24 in

Vanity Top Shape: Rectangle

Width: 24 in