Signature Hardware
Robertson 24 in. Floor Mount Vanity in Black
Part #SH477107 | Item #9516224 | Manufacturer Part #477107
How to get it:
Product Details
- If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Documents
Specifications
Center Size: 8 in
Collection: Robertson
Color Finish: Black
Color Finish Category: Blacks
Depth: 21 in
Drain Location: Rear
Drain Opening: 1-1/2 in
Hardware Included: No
Height: 34-1/4 in
Installation Type: Freestanding
Material: Mahogany, Quartz
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Holes: 3 Hole
Origin: Global
Product Type: Vanity with Top
Sink Bowl Size: 18-5/8 in x 15 in x 5 in
Sink Material: Porcelain
Vanity Top Shape: Rectangle
Width: 24 in