24 in. Floor Mount Vanity in Black

You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in Black

  • Fast #
  • Part #SH477111
  • Item #9515850
  • Manufacturer Part #477111
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany, Quartz
Number of Bowls:
1
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity with Top
Sink Bowl Size:
18-5/8 in x 15 in x 5 in
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
24 in