24 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black

You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black

  • Fast #
  • Part #SH460534
  • Item #9251667
  • Manufacturer Part #460534
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Midnight Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of solid mahogany.
  • Granite is A-grade.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Blue
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
25 in x 24 in x 34-1/4 in
Vanity Top Shape:
Rectangle
Width:
25 in