24 in. Floor Mount Vanity in White
Robertson 24 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation instructions for directions to attach the vanity top and sink.
- If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Hardware Included:
- No
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- Material:
- Mahogany, Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Product Type:
- Vanity with Top
- Sink Bowl Size:
- 20-1/2 in x 14-3/4 in x 4-1/8 in
- Sink Material:
- Porcelain
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in