Signature Hardware
Robertson 30 in. Floor Mount Vanity in Black
Part #SH462283 | Item #9295372 | Manufacturer Part #462283
How to get it:
Product Details
- 2" diameter cutout for sink.
- We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Vanity top will come with a backsplash.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Robertson
Color Finish: Black
Color Finish Category: Blacks
Depth: 21 in
Door Style: Panel
Drain Opening: 2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 31 in
Material: Mahogany, Quartz
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 2 Piece
Number of Drawers: 1
Origin: Global
Sink Installation Type: Vessel Mount
Size: 30 in
Vanity Top Shape: Rectangle
Width: 30 in