Signature Hardware
Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue
Part #SH477417 | Item #9516337 | Manufacturer Part #477417
How to get it:
Product Details
- Polished Carrara Marble is sourced from Italy.
- 2" diameter cutout for sink.
- We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash.
Documents
Specifications
Collection: Robertson
Color Finish: Midnight Navy Blue
Color Finish Category: Blues
Depth: 21 in
Drain Opening: 1-1/2 in
Hardware Included: No
Height: 34-1/4 in
Installation Type: Freestanding
Material: Carrara Marble, Mahogany
Number Of Bowls: 1
Number Of Pieces: 2 Piece
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity with Top
Vanity Top Shape: Rectangle
Width: 36 in