36 in. Floor Mount Vanity in Midnight Navy Blue

You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue

  • Fast #
  • Part #SH477422
  • Item #9516391
  • Manufacturer Part #477422
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Midnight Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • If a vanity top material is selected, it will come with a backsplash.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
Drain Opening:
1-1/2 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany, Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Vanity with Top
Vanity Top Shape:
Rectangle
Width:
36 in