Signature Hardware
Robertson 36 in. Floor Mount Vanity in White
Part #SH414638 | Item #7937868 | Manufacturer Part #414638
How to get it:
Product Details
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5-17
Collection: Robertson
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
GSA Approved: No
Height: 34-3/8 in
IAPMO Listed: Yes
Installation Type: Freestanding
Length: 37 in
Material: Mahogany
Mirror Included: No
NSF Certified: No
Number Of Bowls: 1
Number of Drawers: 1
Number of Holes: No Hole
Number of Shelves: 1
Origin: Global
Size: 37 in X 36 in X 34-3/8 in
Vanity Top Shape: Rectangle
WaterSense Labeled: No
Width: 36 in