Robertson 36 in. Floor Mount Vanity in White

Part #SH477354  |  Item #9515847  |  Manufacturer Part #477354

$1,646.99 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash.

Specifications

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Opening: 1-1/2 in

Height: 34-1/4 in

Installation Type: Freestanding

Material: Carrara Marble, Mahogany

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: 1 Hole

Origin: Global

Product Type: Vanity with Top

Vanity Top Shape: Rectangle

Width: 36 in