Robertson 36 in. Floor Mount Vanity in White with Arctic Snow

Part #SH459554  |  Item #9210893  |  Manufacturer Part #459554

$1,949.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Sink Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Size: 36 in x 21 in x 34-3/8 in

Vanity Top Shape: Rectangle

Width: 36 in