36 in. Floor Mount Vanity in White with Riverside Grey

You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in White with Riverside Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in White with Riverside Grey

  • Fast #
  • Part #SH459600
  • Item #9210056
  • Manufacturer Part #459600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
37 in X 36 in X 34-3/8 in
Vanity Top Shape:
Rectangle
Width:
36 in