Signature Hardware
Robertson 48 in. Floor Mount Vanity in Midnight Navy Blue, Riverside Grey with White
Part #SH459646 | Item #9210028 | Manufacturer Part #459646
How to get it:
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Robertson
Color Finish: Midnight Navy Blue
Color Finish Category: Blues
Depth: 21 in
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 49 in
Material: Mahogany, Quartz
NSF Certified: No
Number Of Bowls: 1
Number of Doors: 2
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 20-1/4 in x 14-3/4 in
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth: 7-5/8 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: 20 in - 25 in
Size: 49 in X 48 in X 34-1/4 in
Vanity Top Shape: Rectangle
Width: 48 in