60 in. Floor Mount Vanity in Black
Robertson 60 in. Floor Mount Vanity in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5-17
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- Yes
- Mirror Included:
- No
- Number of Drawers:
- 4
- Number of Shelves:
- 1
- WaterSense Labeled:
- No