60 in. Floor Mount Vanity in Black
Robertson 60 in. Floor Mount Vanity in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- Granite is A-grade.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Drawers:
- 4
- Number of Holes:
- No Hole
- Number of Pieces:
- 4 Piece
- Origin:
- Global
- Sink Size, Overall:
- 18-1/8 inx12-3/4 in
- Size:
- 60 in
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in