Robertson 60 in. Floor Mount Vanity in Everglade Green

Part #SH466301  |  Item #9340571  |  Manufacturer Part #466301

$2,879.00 EACH
(Pricing is for 60 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Everglade Green

Color Finish Category: Greens

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 38-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Global

Sink Installation Type: Undermount

Width: 60 in