Robertson 60 in. Floor Mount Vanity in Everglade Green

Part #SH466310  |  Item #9340580  |  Manufacturer Part #466310

Call for Pricing

Width:

60 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • Porcelain sink height above countertop: 2-3/4" H.
  • Granite is A-grade.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Everglade Green

Color Finish Category: Greens

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 38-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Bowls: 2

Origin: Global

Width: 60 in