60 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Robertson 60 in. Floor Mount Vanity in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 60 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH468601
  • Item #9350576
  • Manufacturer Part #468601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 diameter cutouts for vessel sinks.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
4
Number of Holes:
No Hole
Number of Pieces:
2 Piece
Origin:
Global
Sink Installation Type:
Vessel Mount
Size:
60 in
Vanity Top Shape:
Rectangle
Width:
60 in