Signature Hardware
Robertson 72 in. Floor Mount Vanity in Black
Part #SH459051 | Item #9295134 | Manufacturer Part #459051
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Robertson
Color Finish: Black
Color Finish Category: Blacks
Depth: 21 in
Door Style: Panel
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Mahogany
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 1 Piece
Number of Drawers: 4
Number of Holes: 1 Hole
Origin: Global
Sink Bowl Size: 16 in x 12-1/2 in x 5 in
Sink Depth: 7-3/4 in
Sink Installation Type: Undermount
Size: 72 in
Vanity Top Shape: Rectangle
Width: 72 in